Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Steel-wire twist cap brush

3.50 (2)
Caution
CN-22B, CN-23B, and CN-24B are mild types (flare finishing).
Caution
Always use safety goggles and devices when working.
...see all>
Product Options
ADD TO CART
Wire Diameter (phi mm) Maximum Rotation Speed (min-1[r. p.m]) Type Others Compatible Metal Fittings Diameter (mm) Outer Diameter (phi mm) Trim Length (mm) Screw Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Wire Diameter (phi mm) Maximum Rotation Speed (min-1[r. p.m]) Type Others Compatible Metal Fittings Diameter (mm) Outer Diameter (phi mm) Trim Length (mm) Screw Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.5 8000 - Liability insurance with Grinder 180mm, 205mm grinder 100 120 35 M16xP2.0 1PC 1 CN-24 08075331 70.99 SGD
Shipped after 2018-06-29
0.35 8000 - Liability insurance with Grinder 180mm, 205mm grinder 100 120 35 M16xP2.0 1PC 1 CN-24B 08108247 71.99 SGD
Shipped after 2018-06-29
0.35 12000 - Liability insurance with 100mm grinder 60 75 30 M10xP1.5 1PC 1 CN-22B 08108213 34.99 SGD
Shipped after 2018-06-29
0.35 9500 - Liability insurance with Grinder 125mm, 150mm grinder 75 90 35 M16xP2.0 1PC 1 CN-23B 08108231 48.99 SGD
Shipped after 2018-06-29
0.5 12000 Electric tools for Cup brush With compensatory insurance 100-mm grinder 60 75 30 M10xP1.5 1PC 1 CN-22 08075313 37.99 SGD
In stock
0.5 9500 Electric tools for cup brush With liability insurance coverage 125mm grinder, 150mm grinder 75 90 35 M16xP2.0 1PC 1 CN-23 08075322 47.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Keren work · rust remover
2
From Japan
On 2016-07-19 07:24:13
As soon as I was using it, the twist has unraveled. It seems that there is not enough durability as expected.
This review is about item#08075313.
Ship polishing of ships and others
5
From Japan
On 2016-06-02 19:38:59
I'm repeating. It can be used normally without problems.
This review is about item#08108231.

Related Products