Buy more than* S$200* and get FREE SHIPPING

SUS304 Stainless steel twist cup brush

Wire Diameter (phi mm)
0.5
Caution
Always use safety goggles and devices when working.
...see all>
Product Options
ADD TO CART
Metal Fittings Diameter (mm) Outer Diameter (phi mm) Trim Length (mm) Screw Diameter (mm) Maximum Rotation Speed (min-1[r. p.m]) Type Others Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Metal Fittings Diameter (mm) Outer Diameter (phi mm) Trim Length (mm) Screw Diameter (mm) Maximum Rotation Speed (min-1[r. p.m]) Type Others Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
75 90 35 M16xP2.0 9500 - Liability insurance with Grinder 125mm, 150mm grinder 1PC 1 CN-26 08108256 70.99 SGD
In stock
100 120 35 M16xP2.0 8000 - Liability insurance with Grinder 180mm, 205mm grinder 1PC 1 CN-27 08108265 109.99 SGD
Shipped after 2018-02-07
60 75 30 M10xP1.5 12000 Electric tools for Cup brush With compensatory insurance 100-mm grinder 1PC 1 CN-25 08075347 57.99 SGD
In stock
ADD TO CART

Related Products