Buy more than* S$200* and get FREE SHIPPING

Steel-wire plating wire cap brush

Caution
Always use safety goggles and devices when working.
...see all>
Product Options
ADD TO CART
Thick Mouth Wire Diameter (phi mm) Metal Fittings Diameter (mm) Outer Diameter (phi mm) Trim Length (mm) Maximum Rotation Speed (min-1[r. p.m]) Hole Diameter (phi mm) Type Others Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thick Mouth Wire Diameter (phi mm) Metal Fittings Diameter (mm) Outer Diameter (phi mm) Trim Length (mm) Maximum Rotation Speed (min-1[r. p.m]) Hole Diameter (phi mm) Type Others Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.25 75 90 35 9500 22 - Liability insurance with Grinder 125mm, 150mm grinder 1PC 1 CH-55 08075392 26.99 SGD
Shipped after 2018-01-26
0.25 75 90 35 9500 - - Liability insurance with Grinder 125mm, 150mm grinder 1PC 1 CH-54 08075383 27.99 SGD
Shipped after 2018-01-26
0.35 100 120 35 8000 22 - Liability insurance with Grinder 180mm, 205mm grinder 1PC 1 CH-56 08075401 34.99 SGD
Shipped after 2018-01-26
0.25 55 65 20 12000 16 Air tool for Cup brush With compensatory insurance 100-mm grinder 1PC 1 CH-51 08075356 15.99 SGD
Shipped after 2018-01-22
0.25 60 75 20 12000 16 Air tool for Cup brush With compensatory insurance 100-mm grinder 1PC 1 CH-53 08075374 14.99 SGD
Shipped after 2018-01-22
ADD TO CART

Related Products