Buy more than* S$200* and get FREE SHIPPING

Steel wire cap brush

...see all>
Product Options
ADD TO CART
Outer Diameter (phi mm) Trim Length (mm) Wire Diameter (phi mm) Maximum Rotation Speed (min-1[r. p.m]) Hole Diameter (phi mm) Type Others Compatible Metal Fittings Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Diameter (phi mm) Trim Length (mm) Wire Diameter (phi mm) Maximum Rotation Speed (min-1[r. p.m]) Hole Diameter (phi mm) Type Others Compatible Metal Fittings Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
120 35 0.5 8000 22 - Liability insurance with Grinder 180mm, 205mm grinder 100 1PC 1 CH-62 08075462 39.99 SGD
Shipped after 2018-03-06
75 20 0.3 12000 - - Liability insurance with 100mm grinder 60 1PC 1 CH-58 08075426 17.99 SGD
Shipped after 2018-03-06
90 35 0.3 9500 22 - Liability insurance with Grinder 125mm, 150mm grinder 75 1PC 1 CH-61 08075453 26.99 SGD
Shipped after 2018-03-02
90 35 0.3 9500 16 Pneumatic tools for cup brush Liability insurance with Grinder 125mm, 150mm grinder 75 1PC 1 CH-60 08075444 27.99 SGD
Shipped after 2018-03-06
65 20 0.3 12000 16 Air tool for Cup brush With compensatory insurance 100-mm grinder 55 1PC 1 CH-57 08075417 15.99 SGD
In stock
75 20 0.3 12000 16 Air tool for cup brush With liability insurance coverage 100mm grinder 60 1PC 1 CH-59 08075435 17.99 SGD
In stock
ADD TO CART

Related Products