Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Steel-wire twist cap brush

Wire Diameter (phi mm)
0.5
Caution
Always use safety goggles and devices when working.
...see all>
Product Options
ADD TO CART
Metal Fittings Diameter (mm) Outer Diameter (phi mm) Trim Length (mm) Maximum Rotation Speed (min-1[r. p.m]) Hole Diameter (phi mm) Type Others Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Metal Fittings Diameter (mm) Outer Diameter (phi mm) Trim Length (mm) Maximum Rotation Speed (min-1[r. p.m]) Hole Diameter (phi mm) Type Others Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
100 120 35 8000 22 - Liability insurance with Grinder 180mm, 205mm grinder 1PC 1 CH-76 08075566 67.99 SGD
Shipped after 2018-06-27
75 90 35 9500 - - Liability insurance with Grinder 125mm, 150mm grinder 1PC 1 CH-74 08075541 51.99 SGD
Shipped after 2018-07-02
75 90 35 9500 22 - Liability insurance with Grinder 125mm, 150mm grinder 1PC 1 CH-75 08075557 43.99 SGD
Shipped after 2018-06-27
60 75 30 12000 16 Air tool for cup brush With liability insurance coverage 100mm grinder 1PC 1 CH-73 08075532 32.99 SGD
In stock
ADD TO CART

Related Products