Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Steel-wire bevel brush

4.50 (2)
Metal Fittings Diameter (mm)
65
Grinding Wheel Diameter (phi mm)
100
Outer Diameter (phi mm)
85
Trim Length (mm)
13
Screw Diameter (mm)
M10xP1.5
Wire Diameter (phi mm)
0.15
Maximum Rotation Speed (min-1[r. p.m])
12000
Type
The bevel brush for power tools
Others
With liability insurance coverage
Compatible
100mm grinder
Caution
Always use safety goggles and devices when working.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BN-21 08075611 28.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
When flat surface part of the cutting surface rough polishing
4
From Japan
On 2017-05-19 15:05:07
It is inexpensive, so it is too short to replace before the base part rubs against the surface, contributing to cost reduction.
This review is about item#8075611.
Care of aluminum sizing pot, finishing wood work
5
From Japan
On 2014-10-18 15:13:51
It is very handy for finishing (especially wood end) chamfering at the time of making stage equipment (large pieces). Others When paint is repaired, it is used to clean the soda pot for kettle. Used equipment, Thunder (for 100 Φ) remodeling point, with each size (small) No particular.
This review is about item#08075611.

Related Products