Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Stainless Bevel Brush

Others
Liability insurance with
...see all>
Product Options
ADD TO CART
Compatible Trim Length (mm) Hole Diameter (phi mm) Type Metal Fittings Diameter (mm) Outer Diameter (phi mm) Wire Diameter (phi mm) Maximum Rotation Speed (min-1[r. p.m]) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Trim Length (mm) Hole Diameter (phi mm) Type Metal Fittings Diameter (mm) Outer Diameter (phi mm) Wire Diameter (phi mm) Maximum Rotation Speed (min-1[r. p.m]) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
100mm grinder - - - 65 85 0.3 12000 1PC 1 BH-65 08075733 29.99 SGD
Shipped after 2018-06-28
Grinder 125mm, 150mm grinder 30 22 - 70 120 0.3 9500 1PC 1 BH-70 08075767 31.99 SGD
Shipped after 2018-06-26
Grinder 180mm, 205mm grinder 38 22 - 100 165 0.5 8000 1PC 1 BH-71 08075776 70.99 SGD
Shipped after 2018-06-26
Grinder 125mm, 150mm grinder 30 16 Pneumatic tools for Beberuburashi 70 120 0.3 9500 1PC 1 BH-69 08075751 28.99 SGD
Shipped after 2018-06-26
100mm grinder 20 16 Pneumatic tools for Beberuburashi 65 100 0.3 12000 1PC 1 BH-67 08075742 28.99 SGD
In stock
ADD TO CART

Related Products