Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Steel wire plating wire mounted wheel brush

Wire Diameter (phi mm)
0.25
Shaft Length (mm)
35
Maximum Rotation Speed (min-1[r. p.m])
3000
Shaft Diameter (phi mm)
6
...see all>
Product Options
ADD TO CART
Metal Fittings Diameter (mm) Outer Diameter (phi mm) Thickness (mm) Type Others Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Metal Fittings Diameter (mm) Outer Diameter (phi mm) Thickness (mm) Type Others Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
20 38 10 Wheel brush with shaft (dragonfly) Liability insurance with Electric air tool grinder 1PC 1 SW-3 08075846 10.99 SGD
Shipped after 2018-07-03
20 32 10 - Liability insurance with Electric-pneumatic tool grinder 1PC 1 SW-2 08075837 10.99 SGD
Shipped after 2018-07-03
38 100 13 - Liability insurance with Electric-pneumatic tool grinder 1PC 1 SW-7 08075882 13.99 SGD
Shipped after 2018-07-03
32 65 10 Wheel brush with shaft (dragonfly) Liability insurance with Electric air tool grinder 1PC 1 SW-5 08075864 10.99 SGD
Shipped after 2018-07-03
15 25 10 Wheel brush with an axis (dragonfly) With liability insurance coverage Electric and pneumatic tool grinder 1PC 1 SW-1 08075821 10.99 SGD
Shipped after 2018-06-25
25 50 10 A wheel brush with an axis (dragonfly) With compensatory insurance Electric and pneumatic tool grinder 1PC 1 SW-4 08075855 10.99 SGD
Shipped after 2018-06-25
38 75 10 A wheel brush with an axis (dragonfly) With compensatory insurance Electric and pneumatic tool grinder 1PC 1 SW-6 08075873 -
Discontinued
[x]
ADD TO CART

Related Products