Buy more than* S$200* and get FREE SHIPPING

A wheel brush with a steel-wire axis

3.75 (4)
Wire Diameter (phi mm)
0.3
Shaft Length (mm)
35
Maximum Rotation Speed (min-1[r. p.m])
3000
Shaft Diameter (phi mm)
6
Compatible
Electric and pneumatic tool grinder
Caution
Always use safety goggles and devices when working.
...see all>
Product Options
ADD TO CART
Metal Fittings Diameter (mm) Outer Diameter (phi mm) Thickness (mm) Type Others Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Metal Fittings Diameter (mm) Outer Diameter (phi mm) Thickness (mm) Type Others Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
15 25 10 Wheel brush with an axis (dragonfly) With liability insurance coverage 1PC 1 SW-8 08075891 8.99 SGD
In stock
20 32 10 Wheel brush with an axis (dragonfly) With liability insurance coverage 1PC 1 SW-9 08075907 8.99 SGD
In stock
20 38 10 Wheel brush with an axis (dragonfly) With liability insurance coverage 1PC 1 SW-10 08075916 8.99 SGD
In stock
25 50 10 A wheel brush with an axis (dragonfly) With compensatory insurance 1PC 1 SW-11 08075925 8.99 SGD
In stock
32 65 10 Wheel brush with an axis (dragonfly) With liability insurance coverage 1PC 1 SW-12 08075934 8.99 SGD
In stock
38 75 10 A wheel brush with an axis (dragonfly) With compensatory insurance 1PC 1 SW-13 08075943 8.99 SGD
In stock
38 100 13 A wheel brush with an axis (dragonfly) With compensatory insurance 1PC 1 SW-14 08075952 13.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
Rust removal
1
From Japan
On 2016-04-13 20:31:22
Usability was not so good as I thought
This review is about item#08075891.
Rust removal of castings
5
From Japan
On 2014-01-16 14:43:15
Since quality is not a problem, I want to purchase it in the future. Because I need a number, I would appreciate it if you could do a service like buying a lot to make it cheaper.
This review is about item#08075925.
Sabitri, dirt remover.
4
From Japan
On 2013-05-09 18:14:39
Sorry about the fact that you can not see the real thing again, compared with the home center etc, but it is not so easy to buy the ideal items though.
This review is about item#08075952.
Bicycle Metsuki Department Shine
5
From Japan
On 2012-10-18 12:12:34
It is very easy to use.
This review is about item#08075943.

Related Products