Buy more than* S$200* and get FREE SHIPPING

SUS304 wheel brush with stainless exis

4.00 (2)
Wire Diameter (phi mm)
0.3
Shaft Length (mm)
35
Maximum Rotation Speed (min-1[r. p.m])
3000
Shaft Diameter (phi mm)
6
Compatible
Electric and pneumatic tool grinder
Caution
Always use safety goggles and devices when working.
...see all>
Product Options
ADD TO CART
Metal Fittings Diameter (mm) Outer Diameter (phi mm) Thickness (mm) Type Others Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Metal Fittings Diameter (mm) Outer Diameter (phi mm) Thickness (mm) Type Others Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
20 32 10 A wheel brush with an axis (dragonfly) With compensatory insurance 1PC 1 SW-22 08075961 15.35 SGD
In stock
20 38 10 Wheel brush with an axis (dragonfly) With liability insurance coverage 1PC 1 SW-23 08075977 15.35 SGD
In stock
25 50 13 Wheel brush with an axis (dragonfly) With liability insurance coverage 1PC 1 SW-24 08075986 18.25 SGD
In stock
32 65 13 Wheel brush with an axis (dragonfly) With liability insurance coverage 1PC 1 SW-25 08075995 18.41 SGD
In stock
38 75 13 Wheel brush with an axis (dragonfly) With liability insurance coverage 1PC 1 SW-26 08076004 18.41 SGD
In stock
38 100 13 Wheel brush with an axis (dragonfly) With liability insurance coverage 1PC 1 SW-27 08076013 28.32 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Equipment maintenance
4
From Japan
On 2016-09-02 10:34:00
I compared it with various companies, but I am satisfied with this price.
This review is about item#8075961.
Plating part, for cleaning before welding
4
From Japan
On 2010-12-09 02:38:16
As a matter of course it is a wire, so be careful and use it dangerously if you do not use it. When using, I think whether it is better to use goggle type instead of protective eyeglasses if possible.
This review is about item#08075961.

Related Products