Buy more than* S$200* and get FREE SHIPPING

A wheel brush with true brass axis

2.00 (1)
Wire Diameter (phi mm)
0.15
Shaft Length (mm)
35
Maximum Rotation Speed (min-1[r. p.m])
3000
Shaft Diameter (phi mm)
6
Compatible
Electric and pneumatic tool grinder
Caution
Always use safety goggles and devices when working.
...see all>
Product Options
ADD TO CART
Others Metal Fittings Diameter (mm) Outer Diameter (phi mm) Thickness (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Others Metal Fittings Diameter (mm) Outer Diameter (phi mm) Thickness (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
With compensatory insurance 20 32 10 A wheel brush with an axis (dragonfly) 1PC 1 SW-28 08076022 15.99 SGD
In stock
With compensatory insurance 20 38 10 A wheel brush with an axis (dragonfly) 1PC 1 SW-29 08076031 15.99 SGD
In stock
With liability insurance coverage 25 50 13 Wheel brush with an axis (dragonfly) 1PC 1 SW-30 08076047 18.99 SGD
In stock
With compensatory insurance 32 65 13 A wheel brush with an axis (dragonfly) 1PC 1 SW-31 08076056 18.99 SGD
In stock
With compensatory insurance 38 75 13 A wheel brush with an axis (dragonfly) 1PC 1 SW-32 08076065 18.99 SGD
In stock
With liability insurance coverage 38 100 13 Wheel brush with an axis (dragonfly) 1PC 1 SW-33 08076074 28.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Engine dirt not falling on cleaner
2
From Japan
On 2010-07-31 12:53:33
Fast consumption
This review is about item#08076065.

Related Products