Buy more than* S$200* and get FREE SHIPPING

Mounting A shaft for 10mm holes (left screw)

Mounting Width (mm)
15
Mounting Screw Hole Size (mm)
10
Shaft Length (mm)
50
Type
Mounting A shaft for 10mm holes (left screw)
Overall Length (mm)
75
Shaft Diameter (phi mm)
6
Type
Wheel brush with an axis (dragonfly)
Others
With liability insurance coverage
Compatible
Electric and pneumatic tool grinder
Caution
Always use safety goggles and devices when working.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SW-53 08076092 4.99 SGD
Shipped after 2018-02-26
ADD TO CART

Related Products