Buy more than* S$200* and get FREE SHIPPING

a 10 mm hole for long shaft mounting AL axis (left screw)

Mounting Width (mm)
30
Mounting Screw Hole Size (mm)
10
Shaft Length (mm)
60
Type
a 10 mm hole for long shaft mounting AL axis (left screw)
Overall Length (mm)
105
Shaft Diameter (phi mm)
6
Type
A wheel brush with an axis (dragonfly)
Others
With compensatory insurance
Compatible
Electric and pneumatic tool grinder
Caution
Always use safety goggles and devices when working.
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SW-54 08076101 9.80 SGD
In stock
ADD TO CART

Related Products