Buy more than* S$200* and get FREE SHIPPING

Mounting B shaft for 6mm holes (right screw)

5.00 (1)
Mounting Width (mm)
15
Mounting Screw Hole Size (mm)
6
Shaft Length (mm)
45
Type
Mounting B shaft for 6mm holes (right screw)
Overall Length (mm)
75
Shaft Diameter (phi mm)
6
Type
Wheel brush with an axis (dragonfly)
Others
With liability insurance coverage
Compatible
Electric and pneumatic tool grinder
Caution
Always use safety goggles and devices when working.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SW-52 08076083 2.17 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For holding of Saflex diamond cutter
5
From Japan
On 2017-11-28 18:46:33
When the cutter was attached to the shaft, the perpendicularity of the axis and the cutter face was well, and there was almost no runout, and the feeling of use was very good.
This review is about item#8076083.

Related Products