Buy more than* S$200* and get FREE SHIPPING

0.3 Cup Brush with Steel-Wire Axis

4.00 (2)
Caution
Use safety goggles and other safety equipment when working.
Wire Diameter (phi mm)
0.3
Shaft Diameter (phi mm)
6
Compatible
Electric and pneumatic tool grinder
...see all>
Product Options
ADD TO CART
Outer Diameter (phi mm) Trim Length (mm) Shaft Length (mm) Type Others Metal Fittings Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Diameter (phi mm) Trim Length (mm) Shaft Length (mm) Type Others Metal Fittings Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
40 25 25 A cup brush with an axis With compensatory insurance 35 1PC 1 SC-64 08076153 10.15 SGD
In stock
50 25 25 Cup brush with an axis With liability insurance coverage 40 1PC 1 SC-65 08076162 10.99 SGD
Shipped after 2017-12-20
65 25 25 A cup brush with an axis With compensatory insurance 45 1PC 1 SC-66 08076171 15.79 SGD
In stock
75 28 35 Cup brush with an axis With liability insurance coverage 60 1PC 1 SC-67 08076187 14.67 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Rust removal
3
From Japan
On 2017-03-24 18:07:32
There is no problem. Also purchase if necessary
This review is about item#8076162.
Brake pad polishing etc
5
From Japan
On 2015-06-04 19:16:37
It is cheaper than buying at a home center cheaply. Since it can be used without problems, I will repeat again!
This review is about item#08076162.

Related Products