Buy more than* S$200* and get FREE SHIPPING

SUS304 Cup brush with a stainless steel axis

5.00 (1)
Wire Diameter (phi mm)
0.3
Shaft Diameter (phi mm)
6
...see all>
Product Options
ADD TO CART
Trim Length (mm) Shaft Length (mm) Type Others Compatible Metal Fittings Diameter (mm) Outer Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Trim Length (mm) Shaft Length (mm) Type Others Compatible Metal Fittings Diameter (mm) Outer Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
28 35 Cup brush with shaft Liability insurance with Electric air tool grinder 60 75 1PC 1 SC-71 08076223 34.27 SGD
Shipped after 2017-12-22
25 25 - Liability insurance with Electric-pneumatic tool grinder 45 65 1PC 1 SC-70 08076214 21.41 SGD
Shipped after 2017-12-20
25 25 Cup brush with an axis With liability insurance coverage Electric and pneumatic tool grinder 35 40 1PC 1 SC-68 08076196 10.90 SGD
In stock
25 25 A cup brush with an axis With compensatory insurance Electric and pneumatic tool grinder 40 50 1PC 1 SC-69 08076205 13.88 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Bake finish after welding
5
From Japan
On 2014-02-22 10:33:28
I am producing stainless steel products so it is very useful. I wish it was a bit cheaper ....
This review is about item#08076196.

Related Products