Buy more than* S$200* and get FREE SHIPPING

Caulk Pipe Stainless Wire Plated Wire Shank Cylindrical Brush

Cylinder Length (mm)
25
Cylinder Diameter (mm)
15
Trim Length (mm)
27
Wire Diameter (phi mm)
0.25
Shaft Length (mm)
25
Shaft Diameter (phi mm)
6
Type
With shaft cylindrical brush (corner)
Others
Liability insurance with
Compatible
Electric, air tool grinder
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SE-152 08076275 3.92 SGD
Shipped after 2017-02-27
ADD TO CART

Related Products