Buy more than* S$200* and get FREE SHIPPING

Caulk Pipe Stainless Steel Shank Cylindrical Brush

Cylinder Length (mm)
25
Cylinder Diameter (mm)
15
Trim Length (mm)
27
Wire Diameter (phi mm)
0.3
Shaft Length (mm)
25
Shaft Diameter (phi mm)
6
Type
With shaft cylindrical brush (corner)
Others
Liability insurance with
Compatible
Electric, air tool grinder
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SE-172 08076284 6.99 SGD
Shipped after 2018-01-26
ADD TO CART

Related Products