Buy more than* S$200* and get FREE SHIPPING

Wheel brush with miniature stainless steel shaft

Caution
Use safety goggles and other safety equipment when working.
Metal Fittings Diameter (mm)
10
Outer Diameter (phi mm)
23
Wire Diameter (phi mm)
0.1
Shaft Length (mm)
40
Thickness (mm)
2
Type
Miniature shaft mounted wheel brush (Robinson)
Others
With liability insurance coverage
Compatible
Electric and pneumatic tool grinder
...see all
Product Options
ADD TO CART
Shaft Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shaft Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2.3 1PC 1 MW-202 08076397 10.87 SGD
Shipped after 2017-06-02
3 1PC 1 MW-203 08076406 10.87 SGD
In stock
ADD TO CART

Related Products