Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Wheel brush with miniature brass shaft

Caution
Use safety goggles and other safety equipment when working.
Metal Fittings Diameter (mm)
10
Outer Diameter (phi mm)
23
Wire Diameter (phi mm)
0.1
Shaft Length (mm)
40
Thickness (mm)
2
Type
Miniature shaft mounted wheel brush (Robinson)
Others
With liability insurance coverage
Compatible
Electric and pneumatic tool grinder
...see all>
Product Options
ADD TO CART
Shaft Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shaft Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2.3 1PC 1 MW-204 08076415 13.99 SGD
Shipped after 2018-07-03
3 1PC 1 MW-205 08076424 13.99 SGD
In stock
ADD TO CART

Related Products