Buy more than* S$200* and get FREE SHIPPING

Stainless Cup Brush

Outer Diameter (phi mm)
13
Trim Length (mm)
6
Wire Diameter (phi mm)
0.1
Shaft Length (mm)
40
Others
Liability insurance with
...see all
Product Options
ADD TO CART
Metal Fittings Diameter (mm) Type Shaft Diameter (phi mm) Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Metal Fittings Diameter (mm) Type Shaft Diameter (phi mm) Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10 Axis miniature cup with brush (Robinson) 3 Electric air tool grinder 1PC 1 MC-213 08076485 15.16 SGD
Shipped after 2017-08-01
- - 2.3 Electric-pneumatic tool grinder 1PC 1 MC-212 08076476 15.16 SGD
Shipped after 2017-08-01
ADD TO CART

Related Products