Buy more than* S$200* and get FREE SHIPPING

Stainless Cup Brush

5.00 (1)
Metal Fittings Diameter (mm)
10
Outer Diameter (phi mm)
13
Trim Length (mm)
6
Wire Diameter (phi mm)
0.1
Shaft Length (mm)
40
...see all>
Product Options
ADD TO CART
Type Compatible Shaft Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Compatible Shaft Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 2.3 1pc 1 MC-214 08076494 15.99 SGD
Shipped after 2018-01-26
Cup brush with miniature axis (Robinson) Electric / pneumatic tools grinder 3 1PC 1 MC-215 08076503 11.99 SGD
Shipped after 2018-01-26
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Mold cleaning etc.
5
From Japan
On 2014-06-12 15:07:05
Although it deals with resin, resin carbonization of mold is well removed and it is easy to use.
This review is about item#08076503.

Related Products