Buy more than* S$200* and get FREE SHIPPING

Stainless Cup Brush

Caution
Always use safety goggles and devices when working.
Cylinder Length (mm)
9
Cylinder Diameter (mm)
5
Wire Diameter (phi mm)
0.1
Shaft Length (mm)
36
Type
Miniature axis with cylindrical brush (handpiece)
Others
Liability insurance with
Compatible
Electric air tool grinder
...see all
Product Options
ADD TO CART
Trim Length (mm) Shaft Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Trim Length (mm) Shaft Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
7 2.3 1PC 1 ME-222 08076555 9.47 SGD
Shipped after 2017-06-30
9 3 1PC 1 ME-223 08076564 11.82 SGD
Shipped after 2017-07-04
ADD TO CART

Related Products