Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Stainless Cup Brush

Caution
Always use safety goggles and devices when working.
Cylinder Length (mm)
9
Cylinder Diameter (mm)
5
Wire Diameter (phi mm)
0.1
Shaft Length (mm)
36
...see all>
Product Options
ADD TO CART
Trim Length (mm) Shaft Diameter (phi mm) Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Trim Length (mm) Shaft Diameter (phi mm) Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
7 2.3 Electric-pneumatic tool grinder 1PC 1 ME-220 08076537 12.99 SGD
Shipped after 2018-06-26
9 3 Electric air tool grinder 1PC 1 ME-221 08076546 10.99 SGD
In stock
ADD TO CART

Related Products