Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Miniature Brass Shank Cylindrical Brush

5.00 (1)
Cylinder Length (mm)
9
Cylinder Diameter (mm)
5
Wire Diameter (phi mm)
0.1
Shaft Length (mm)
36
Type
Miniature axis with cylindrical brush (handpiece)
Others
Liability insurance with
Compatible
Electric, air tool grinder
...see all>
Product Options
ADD TO CART
Trim Length (mm) Shaft Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Trim Length (mm) Shaft Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
7 2.3 1PC 1 ME-224 08076573 6.99 SGD
In stock
9 3 1PC 1 ME-225 08076582 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Mold cleaning etc.
5
From Japan
On 2014-06-12 15:05:03
Although it deals with resin, resin carbonization etc. are removed beautifully and it lasts long.
This review is about item#08076582.

Related Products