Buy more than* S$200* and get FREE SHIPPING

True brass capacitor brush (single volume)

3.50 (2)
Caution
Use safety goggles and other safety equipment when working., Use safety goggles and other safety equipment when working.
Wire Diameter (phi mm)
0.15, 0.15
Overall Length (mm)
250, 250
...see all>
Product Options
ADD TO CART
Shaft Diameter (phi mm) Others Planting (mm) Outer Diameter (phi mm) Pipe Diameter (phi mm) Shaft Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shaft Diameter (phi mm) Others Planting (mm) Outer Diameter (phi mm) Pipe Diameter (phi mm) Shaft Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3.5, 3.5 With liability insurance coverage 75, 75 6, 6 12, 12 175, 175 1PC 1 CD-41 08077456 13.99 SGD
In stock
5, 5 With compensatory insurance 80, 80 10, 10 13, 13 170, 170 1PC 1 CD-42 08077465 8.99 SGD
In stock
5, 5 With compensatory insurance 80, 80 13, 13 13, 13 170, 170 1PC 1 CD-43 08077474 8.99 SGD
In stock
5, 5 With liability insurance coverage 80, 80 16, 16 13, 13 170, 170 1PC 1 CD-44 08077483 8.99 SGD
In stock
5, 5 With liability insurance coverage 80, 80 19, 19 13, 13 170, 170 1PC 1 CD-45 08077492 8.99 SGD
In stock
5, 5 With compensatory insurance 80, 80 25, 25 13, 13 170, 170 1PC 1 CD-46 08077501 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Cutting out the hole
4
From Japan
On 2017-01-30 15:32:29
I am using it to take out the dregs of the hole I am thinking for a little earlier that I have to increase the number of times to do so because it is a single
This review is about item#8077465.
Cleaning of glass tube
3
From Japan
On 2015-12-09 08:14:56
Surprisingly the winding was rough and it was slightly different from the feeling I saw the item
This review is about item#08077456.

Related Products