Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Wire capacitor brush (single volume)

4.00 (2)
Overall Length (mm)
250, 250
Caution
Wear safety goggles, protective equipment when working., Always use safety goggles and devices when working.
...see all>
Product Options
ADD TO CART
Outer Diameter (phi mm) Pipe Diameter (phi mm) Wire Diameter (phi mm) Shaft Length (mm) Shaft Diameter (phi mm) Others Planting (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Diameter (phi mm) Pipe Diameter (phi mm) Wire Diameter (phi mm) Shaft Length (mm) Shaft Diameter (phi mm) Others Planting (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6, 6 12, 12 0.2, 0.2 175, 175 3.5, 3.5 With liability insurance coverage 75, 75 1PC 1 CD-51 08077517 12.99 SGD
In stock
10, 10 13, 13 0.2, 0.2 170, 170 5, 5 With compensatory insurance 80, 80 1PC 1 CD-52 08077526 7.99 SGD
In stock
13, 13 13, 13 0.25, 0.25 170, 170 5, 5 With liability insurance coverage 80, 80 1PC 1 CD-53 08077535 6.99 SGD
In stock
16, 16 13, 13 0.25, 0.25 170, 170 5, 5 With liability insurance coverage 80, 80 1PC 1 CD-54 08077544 6.99 SGD
In stock
19, 19 13, 13 0.25, 0.25 170, 170 5, 5 With compensatory insurance 80, 80 1PC 1 CD-55 08077553 6.99 SGD
In stock
25, 25 13, 13 0.25, 0.25 170, 170 5, 5 With liability insurance coverage 80, 80 1PC 1 CD-56 08077562 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Battery D terminal mounting part cleaning
5
From Japan
On 2015-12-11 16:27:31
It is used to clean contacts. It is easy to use.
This review is about item#08077535.
Dirty, rust removal
3
From Japan
On 2014-06-18 16:31:48
Dirty, used for rust removal. You can take it so far.
This review is about item#08077517.

Related Products