Buy more than* S$200* and get FREE SHIPPING

Miniature steel wire spiral brush

Planting (mm)
20
Wire Diameter (phi mm)
0.1
Shaft Length (mm)
95
Overall Length (mm)
115
...see all>
Product Options
ADD TO CART
Outer Diameter (phi mm) Shaft Diameter (phi mm) Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Outer Diameter (phi mm) Shaft Diameter (phi mm) Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
6 3 1 pc 1 08077736 28.99 SGD
Shipped after 2018-03-01
2 1.2 1 pc 1 08077693 28.99 SGD
Shipped after 2018-03-01
5 3 1 pc 1 08077727 28.99 SGD
Shipped after 2018-03-01
3 1.6 1 pc 1 08077702 28.99 SGD
Shipped after 2018-03-01
10 4 1 pc 1 08077772 28.99 SGD
Shipped after 2018-03-01
4 3 1 pc 1 08077711 28.99 SGD
Shipped after 2018-03-01
7 3 1 pc 1 08077745 28.99 SGD
Shipped after 2018-02-27
8 3 1 pc 1 08077754 28.99 SGD
Shipped after 2018-02-27
9 3 1 pc 1 08077763 28.99 SGD
Shipped after 2018-02-27
ADD TO CART

Related Products