Buy more than* S$200* and get FREE SHIPPING

Miniature Brass Spiral Brush

3.00 (1)
Planting (mm)
20, 20
Wire Diameter (phi mm)
0.1, 0.1
Shaft Length (mm)
95, 95
Overall Length (mm)
115, 115
Others
Liability insurance with
...see all
Product Options
ADD TO CART
Outer Diameter (phi mm) Shaft Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Diameter (phi mm) Shaft Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4, 4 3, 3 1PC 1 DA-24 08077894 27.73 SGD
In stock
3, 3 1.6, 1.6 1PC 1 DA-23 08077885 27.73 SGD
In stock
5, 5 3, 3 1PC 1 DA-25 08077903 27.73 SGD
In stock
6, 6 3, 3 1PC 1 DA-26 08077912 27.73 SGD
In stock
10, 10 4, 4 1PC 1 DA-30 08077955 31.77 SGD
Shipped after 2017-06-05
2, 2 1.2, 1.2 1PC 1 DA-22 08077876 27.73 SGD
In stock
7, 7 3, 3 1PC 1 DA-27 08077921 28.32 SGD
Shipped after 2017-06-05
8, 8 3, 3 1PC 1 DA-28 08077937 27.73 SGD
In stock
9, 9 3, 3 1PC 1 DA-29 08077946 28.32 SGD
Shipped after 2017-06-05
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Brass pipe inner diameter shine
3
From Japan
On 2012-08-02 12:03:47
I chose 7 mm for the inner diameter polishing of brass pipes with an inner diameter of 6 mm but this resulted in frustrating results. This price is high for this level of product. If it is this, you can make it more cheaply by yourself.
This review is about item#08077921.

Related Products