Buy more than* S$200* and get FREE SHIPPING

Miniature grit spiral brush (with Abrasive grain)

Planting (mm)
20
Shaft Length (mm)
95
Overall Length (mm)
115
Grain Size
500
...see all>
Product Options
ADD TO CART
Shaft Diameter (phi mm) Outer Diameter (phi mm) Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Shaft Diameter (phi mm) Outer Diameter (phi mm) Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
1.2 2 1 pc 1 08077964 29.99 SGD
Shipped after 2018-05-28
3 4 1 pc 1 08077982 29.99 SGD
Shipped after 2018-05-28
4 10 1 pc 1 08078043 29.99 SGD
Shipped after 2018-05-28
3 6 1 pc 1 08078007 29.99 SGD
Shipped after 2018-05-28
3 7 1 pc 1 08078016 29.99 SGD
Shipped after 2018-05-28
1.6 3 1 pc 1 08077973 29.99 SGD
Shipped after 2018-05-28
3 5 1 pc 1 08077991 29.99 SGD
Shipped after 2018-05-28
3 8 1 pc 1 08078025 29.99 SGD
Shipped after 2018-05-28
3 9 1 pc 1 08078034 29.99 SGD
Shipped after 2018-05-28
ADD TO CART

Related Products