Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Quick Stainless Steel Wheel Brush

5.00 (1)
Caution
Use safety goggles and other safety equipment when working.
Purpose
For shipbuilding, cars, bridges. Ideal for removing rust and sanding before painting in narrow space
Wire Diameter (phi mm)
0.30
Hexagon Opposite Side(mm)
6.35
Shaft Length (mm)
27
Thickness (mm)
13
...see all>
Product Options
ADD TO CART
Material (Brush Part) Type Metal Fittings Diameter (mm) Outer Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (Brush Part) Type Metal Fittings Diameter (mm) Outer Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
WIRE OF STAINLESS STEEL (SUS304) Cake brush 25 50 1PC 1 BWS-50 11132956 13.99 SGD
In stock
WIRE OF STAINLESS STEEL (SUS304) Cake brush 32 65 1PC 1 BWS-65 11132965 13.99 SGD
In stock
Stainless steel wires (SUS304) Quick brush 38 75 1PC 1 BWS-75 08078287 13.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Burning of piping
5
From Japan
On 2016-03-11 18:23:01
I want you to lengthen the axis.
This review is about item#11132956.

Related Products