Buy more than* S$200* and get FREE SHIPPING

Quick Stainless steel cylindrical brush

5.00 (1)
Caution
Use safety goggles and other safety equipment when working.
Cylinder Length (mm)
25
Cylinder Diameter (mm)
15
Trim Length (mm)
27
Wire Diameter (phi mm)
0.3
Hexagon Opposite Side(mm)
6.35
Shaft Length (mm)
27
Material
Stainless steel
Type
Quick brush
Others
With liability insurance coverage
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BES-15 08078366 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Shine operation
5
From Japan
On 2014-07-23 15:42:48
Instead of using other goods.
This review is about item#08078366.

Related Products