Buy more than* S$200* and get FREE SHIPPING

Cup Brush

Caution
Always use safety goggles and devices when working.
Purpose
For shipbuilding, cars, bridges. Ideal for removing rust and sanding before painting in narrow space
Material (Brush Part)
Copper wire (SW)
Hexagon Opposite Side(mm)
6.35
Shaft Length (mm)
27
...see all>
Product Options
ADD TO CART
Type Metal Fittings Diameter (mm) Outer Diameter (phi mm) Trim Length (mm) Wire Diameter (phi mm) Others Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Metal Fittings Diameter (mm) Outer Diameter (phi mm) Trim Length (mm) Wire Diameter (phi mm) Others Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Quick brush 35 50 25 0.3 - 1PC 1 BCW-50 11132992 14.99 SGD
In stock
- 60 75 20 0.30 Liability insurance with 1PC 1 BCW-75 08078314 19.99 SGD
Shipped after 2018-02-01
- 45 65 20 0.30 - 1PC 1 BCW-65 11133001 20.99 SGD
Shipped after 2018-01-30
ADD TO CART

Related Products