Buy more than* S$200* and get FREE SHIPPING

Quick Steel-wire wheel brush

Caution
Use safety goggles and other safety equipment when working.
Purpose
For shipbuilding, cars, bridges. Ideal for removing rust and sanding before painting in narrow space
Material (Brush Part)
Copper wire (SW)
Wire Diameter (phi mm)
0.30
Hexagon Opposite Side(mm)
6.35
Shaft Length (mm)
27
...see all>
Product Options
ADD TO CART
Metal Fittings Diameter (mm) Outer Diameter (phi mm) Thickness (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Metal Fittings Diameter (mm) Outer Diameter (phi mm) Thickness (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25 50 - - 1PC 1 BWW-50 11132931 12.99 SGD
In stock
32 65 - - 1PC 1 BWW-65 11132947 12.99 SGD
Shipped after 2018-07-03
38 75 13 Quick brush 1PC 1 BWW-75 08078271 15.99 SGD
Shipped after 2018-07-03
ADD TO CART

Related Products