Buy more than* S$200* and get FREE SHIPPING

Quick steel wire plating wire wheel brush

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Wire Diameter (mm)
0.25
Outer Diameter (mm)
75
Metal Fittings Diameter (mm)
38
Outer Diameter (phi mm)
75
Wire Diameter (phi mm)
0.25
Hexagon Opposite Side(mm)
6.35
Shaft Length (mm)
27
Thickness (mm)
13
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 BWT-75 08078262 13.99 SGD
Shipped after 2018-06-04
ADD TO CART

Related Products