Buy more than* S$200* and get FREE SHIPPING

Hex Shank Steel Wire Cylinder Brush

Cylinder Length (mm)
25
Cylinder Diameter (mm)
15
Trim Length (mm)
27
Wire Diameter (phi mm)
0.25
Hexagon Opposite Side(mm)
6.35
Shaft Length (mm)
27
Type
Quick brush
Others
Liability insurance with
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BET-15 08078341 4.99 SGD
Shipped after 2018-01-26
ADD TO CART

Related Products