Buy more than* S$200* and get FREE SHIPPING

Quick steel wire cylindrical brushes

2.00 (1)
Caution
Use safety goggles and other safety equipment when working.
Cylinder Length (mm)
25
Cylinder Diameter (mm)
15
Trim Length (mm)
27
Wire Diameter (phi mm)
0.3
Hexagon Opposite Side(mm)
6.35
Shaft Length (mm)
27
Material
Steel wire
Type
Quick brush
Others
With liability insurance coverage
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BEW-15 08078357 4.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
In relation to cars, rubber, plastic cutting and thinning etc.
2
From Japan
On 2015-07-09 13:24:48
The wire of the product is too soft, it is impossible to do the work of scraping and thinning. It is not only one place, it moves to the left and right back and forth, and workability is bad.
This review is about item#08078357.

Related Products