Buy more than* S$200* and get FREE SHIPPING

Quick true brass wheel brush

Caution
Use safety goggles and other safety equipment when working.
Purpose
For shipbuilding, cars, bridges. Ideal for removing rust and sanding before painting in narrow space
Material (Brush Part)
BRASS (BS)
Wire Diameter (phi mm)
0.15
Hexagon Opposite Side(mm)
6.35
Shaft Length (mm)
27
...see all>
Product Options
ADD TO CART
Metal Fittings Diameter (mm) Outer Diameter (phi mm) Thickness (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Metal Fittings Diameter (mm) Outer Diameter (phi mm) Thickness (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25 50 - - 1PC 1 BWB-50 11133044 16.99 SGD
Shipped after 2018-03-06
32 65 - - 1PC 1 BWB-65 11133053 19.99 SGD
Shipped after 2018-03-07
38 75 13 Quick brush 1PC 1 BWB-75 08078296 13.99 SGD
Shipped after 2018-02-26
ADD TO CART

Related Products