|
Quick brass cylindrical brushes
[x]close
|
Quick brass cylindrical brushes
|
|
Feature
* Products that meet your criteria are shown in
table below.
- Caution
- Use safety goggles and other safety equipment when working.
- Cylinder Length (mm)
- 25
- Cylinder Diameter (mm)
- 15
- Trim Length (mm)
- 27
- Wire Diameter (phi mm)
- 0.15
- Hexagon Opposite Side(mm)
- 6.35
- Shaft Length (mm)
- 27
- Material
- Brass
- Type
- Quick brush
- Others
- With liability insurance coverage
|
Customers Who Viewed This Item Also Viewed
Customers Who Bought This Item Also Bought
Related Products