Buy more than* S$200* and get FREE SHIPPING

Yosaburo

5.00 (1)
Purpose
Concrete, reinforced concrete, a hard porcelain tile, a ceramic refractory body, a stone, etc.
...see all>
Product Options
ADD TO CART
Diamond Layer Width(mm) Diamond Layer Thickness (mm) Tip Thickness (mm) Tip Width (mm) Outer Diameter (phi mm) Maximum Rotation Speed (min-1[r. p.m]) Hole Diameter (phi mm) Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Diamond Layer Width(mm) Diamond Layer Thickness (mm) Tip Thickness (mm) Tip Width (mm) Outer Diameter (phi mm) Maximum Rotation Speed (min-1[r. p.m]) Hole Diameter (phi mm) Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
7 2 2 7 150 10100 22 Dry system 1Sheet 1 YB-150 08073247 209.99 SGD
Shipped after 2018-01-22
7 2 2 7 180 8700 25.4 Dry system 1Sheet 1 YB-180 08073256 249.99 SGD
Shipped after 2018-01-25
7 2 2 7 200 7500 25.4 Dry system 1Sheet 1 YB-200 08073265 269.99 SGD
Shipped after 2018-01-25
7.5 2.7 2.7 7.5 305 5000 30.5 Dry system 1Sheet 1 YB-305 08073283 339.99 SGD
Shipped after 2018-01-22
7 2 2 7 105 14500 20 Dry type 1Sheet 1 YB-105 08073222 89.99 SGD
Shipped after 2018-01-22
7 2 2 7 125 12200 22 Dry type 1Sheet 1 YB-125 08073231 129.99 SGD
Shipped after 2018-01-22
7.5 2.5 2.5 7.5 255 5900 25.4 Dry type 1Sheet 1 YB-255 08073274 299.99 SGD
Shipped after 2018-01-25
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cutting granite
5
From Japan
On 2016-10-20 20:09:48
It is a key product, it never came out. This also cost well. I wish the price was lower.
This review is about item#8073231.

Related Products