Buy more than* S$200* and get FREE SHIPPING

Katabutsu II

4.50 (2)
Purpose
Hard porcelain tile, a ceramic refractory body, hard concrete, hard brick, granite, etc.
Tip Width (mm)
7
Specification
Dry system
...see all>
Product Options
ADD TO CART
Maximum Rotation Speed (min-1[r. p.m]) Hole Diameter (phi mm) Tip Thickness (mm) Outer Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Maximum Rotation Speed (min-1[r. p.m]) Hole Diameter (phi mm) Tip Thickness (mm) Outer Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
7500 25.4 2 200 1Sheet 1 KB2-200x25.4 08073344 269.99 SGD
Shipped after 2018-01-25
8700 25.4 2 185 1Sheet 1 KB2-185x25.4 08073335 249.99 SGD
Shipped after 2018-01-26
10100 22 2 150 1Sheet 1 KB2-150x22 08073326 229.99 SGD
Shipped after 2018-01-23
14500 20 1.8 105 1Sheet 1 KB2-105x1.8x20 08073292 91.99 SGD
Shipped after 2018-01-22
14500 20 2 105 1Sheet 1 KB2-105x2.0x20 08073301 95.99 SGD
Shipped after 2018-01-22
12200 22 2 125 1Sheet 1 KB2-125x22 08073317 139.99 SGD
Shipped after 2018-01-22
ADD TO CART

Related Products