Buy more than* S$200* and get FREE SHIPPING

200 tiles Molards For precision cutting

3.00 (2)
Purpose
Ordinary tile, hard tile, luxury decorative tiles, ceramic kitchen panel (not suitable for wood plywood)
Tip Width (mm)
5
...see all>
Product Options
ADD TO CART
Tip Thickness (mm) Maximum Cutting Depth (mm) Outer Diameter (phi mm) Maximum Rotation Speed (min-1[r. p.m]) Hole Diameter (phi mm) Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tip Thickness (mm) Maximum Cutting Depth (mm) Outer Diameter (phi mm) Maximum Rotation Speed (min-1[r. p.m]) Hole Diameter (phi mm) Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.3 About25 125 12200 22 Dry system 1Sheet 1 T2000U-125 08073387 95.99 SGD
Shipped after 2018-01-22
1.1 About 20 105 14500 20 Dry type 1Sheet 1 T2000U-105 08073371 76.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Tile cutting operation
5
From Japan
On 2013-04-22 21:22:16
Since it is a thin blade, it is possible to cut the tile with good precision and the sharpness is also satisfied, so I continue using this product.
This review is about item#08073371.
300 square tile, cut cutting etc
1
From Japan
On 2009-10-11 04:43:41
Compared to other manufacturers, it is extremely cutting and because the blade is thin, the cut surface is also finished cleanly so it is used from before.
This review is about item#08073371.

Related Products