Buy more than* S$200* and get FREE SHIPPING

Water resistant paper

4.50 (2)
Purpose
Removes rust through steel surface polishing of metal products, removes oil stands, can adjust the build up of paint work, Removes rust through steel surface polishing of metal products, removes oil stands, can adjust the build up of paint work
Base Material
Cwt, Cwt
Abrasive Material
C (silicon carbide), C (silicon carbide)
Dimension (mm)
228x280, 228x280
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Reference Number 2014 TRUSCO Published Page Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Reference Number 2014 TRUSCO Published Page Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
132-1625, 132-1625 C280C947H 2-1959 280, 280 1Box(100Sheet) 1 DC-280 08078716 83.99 SGD
Shipped after 2018-02-27
132-1498, 132-1498 C360C947H 2-1959 360, 360 1Box(100Sheet) 1 DC-360 08078734 83.99 SGD
Shipped after 2018-02-27
132-1536, 132-1536 C500C947H 2-1959 500, 500 1Box(100Sheet) 1 DC-500 08078752 69.99 SGD
In stock
132-1587, 132-1587 C220C947H 2-1959 220, 220 1Box(100Sheet) 1 DC-220 08078691 72.99 SGD
Shipped after 2018-02-27
132-1544, 132-1544 C150C947H 2-1959 150, 150 1Box(100Sheet) 1 DC-150 08078673 73.99 SGD
In stock
132-1528, 132-1528 C120C947H 2-1959 120, 120 1Box(100Sheet) 1 DC-120 08078664 74.99 SGD
In stock
132-1480, 132-1480 C80C947H, C80C947H - 80, 80 1Box(100Sheet) 1 DC-80 08078646 96.99 SGD
In stock
132-1501, 132-1501 C100C947H, C100C947H - 100, 100 1Box(100Sheet) 1 DC-100 08078655 83.99 SGD
In stock
132-1561, 132-1561 C180C947H, C180C947H - 180, 180 1Box(100Sheet) 1 DC-180 08078682 71.99 SGD
In stock
132-1609, 132-1609 C240C947H, C240C947H - 240, 240 1Box(100Sheet) 1 DC-240 08078707 70.99 SGD
In stock
132-1641, 132-1641 C320C947H, C320C947H - 320, 320 1Box(100Sheet) 1 DC-320 08078725 70.99 SGD
In stock
132-1510, 132-1510 C400C947H, C400C947H - 400, 400 1Box(100Sheet) 1 DC-400 08078743 70.99 SGD
In stock
132-1552, 132-1552 C600C947H, C600C947H - 600, 600 1Box(100Sheet) 1 DC-600 08078761 69.99 SGD
In stock
132-1579, 132-1579 C800C947H, C800C947H - 800, 800 1Box(100Sheet) 1 DC-800 08078777 69.99 SGD
In stock
132-1595, 132-1595 C1000C947H, C1000C947H - 1000, 1000 1Box(100Sheet) 1 DC-1000 08078786 74.99 SGD
In stock
132-1617, 132-1617 C1200C947H, C1200C947H 2-1959 1200, 1200 1Box(100Sheet) 1 DC-1200 08078795 89.99 SGD
Shipped after 2018-02-27
132-1633, 132-1633 C1500C947H, C1500C947H - 1500, 1500 1Box(100Sheet) 1 DC-1500 08078804 88.99 SGD
In stock
132-1650, 132-1650 C2000C947H, C2000C947H - 2000, 2000 1Box(100Sheet) 1 DC-2000 08078813 109.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Rust removal work of metal parts
4
From Japan
On 2017-12-04 22:45:28
The hardness of the waterproof paper was just right, and we were able to perform the polishing work other than flat comfortably. Although it is used in water polishing, I felt a little low about durability because the abrasive grain was peeled off quickly.
This review is about item#8078743.
Polishing
5
From Japan
On 2014-12-16 14:33:05
I am relieved that the quality is stable.
This review is about item#08078655.

Related Products