Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Mie Rove Soft No.1

4.50 (4)
Purpose
Civil engineering construction, forestry, horticulture, and fisheries
Material (surface)
Polyvinyl chloride
Material (reverse side)
Seamless editing hand 100% of cotton
Middle Finger Length (cm)
8
Overall Length (cm)
About 24.8
Color
Green
...see all>
Product Options
ADD TO CART
Around Palms (cm) Body Weight (g) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Around Palms (cm) Body Weight (g) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
22.6 115 M 1Pair 1 - 08126185 6.99 SGD
In stock
23.8 82 L 1Pair 1 - 08126194 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
When working
4
From Japan
On 2016-04-18 09:44:27
It is really soft as it is in the product name. The portion of the wrist also fits very well with rubber and it prevents dust etc. from entering into the glove considerably. And if the price is a little easier it is five stars.
This review is about item#08126185.
Press work
4
From Japan
On 2014-05-30 12:43:41
It is easy to hold things. Hands are easy to move. You can have it for a long time.
This review is about item#08126194.
Sorting work
5
From Japan
On 2010-12-08 14:03:17
I am purchasing it because it is said that it is easy to use from people using it.
This review is about item#08126194.
Stacking of products
5
From Japan
On 2010-04-16 11:11:26
It may be soft.
This review is about item#08126194.

Related Products