Buy more than* S$200* and get FREE SHIPPING

Khairon Work Gloves #40

4.75 (4)
Purpose
Mechanical engineering, automotive-related industries, civil engineering, building industry, oil and chemical industries
Material (surface)
Vinyl chloride
Material (reverse side)
100% cotton
Overall Length (cm)
25
Color
Yellow
Thickness (mm)
About 1.75
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Around Palms (cm) Middle Finger Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Around Palms (cm) Middle Finger Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 23.5 8.2 L 1Pair 1 No.40 11122185 6.99 SGD
Shipped after 2018-04-23
354-7841 25.5 9.0 LL 1Pair 1 No.40 11122194 5.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
During nut painting work and iron product moving work
5
From Japan
On 2017-02-14 08:40:31
It is a thing which I used from before. I use high-speed gloves to wear hand gloves. Since our company manufactures iron products, gloves are used because there is a possibility that hands may be broken at the time of moving work etc. by gloves only. It is also helping to prevent injury and slip.
This review is about item#11122194.
Plating work
4
From Japan
On 2016-04-15 17:27:24
It is good that it is difficult to make a hole a little more. But I tried various things, but overall I feel like lasting long. The required performance is hard to crack, and although it is soft it is not enough to wear with satisfaction.
This review is about item#11122194.
Required for collecting and transporting waste
5
From Japan
On 2014-11-11 12:58:24
Although I used the product from before, I switched to a policy to place more orders for handling inventory at once, and I chose your company. Thank you for your future transactions.
This review is about item#11122194.
Waste collecting and transporting work
5
From Japan
On 2014-09-25 09:23:02
We have been using the product for a long time but we decided to continue purchasing from your company in the future
This review is about item#11122194.

Related Products