Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Grip Tape DX

5.00 (2)
Inside / Outside Box Chamber (mm)
6/60
Tape Length (m)
1
Tape Width (mm)
25
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Bright red tinged with yellow (red) 1PC 1 Bright red tinged with yellow (red) 08091124 5.99 SGD
Shipped after 2018-06-25
Indigo (blue) 1PC 1 Indigo (blue) 08091142 5.99 SGD
Shipped after 2018-06-25
Black 1PC 1 Black 08091151 5.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
It is attached to the tool at the time of polishing the car body.
5
From Japan
On 2014-02-26 14:20:03
The vibration of the body is relieved, and the fatigue does not remain
This review is about item#08091124.
Visibility of sliding rail of bathroom and anti-slip
5
From Japan
On 2014-01-14 08:17:59
It is common to have a handrail attached to a bathroom with many elderly people. There is also a decline in visual acuity of the eyes with age, even white cataracts are installed on the walls of white tiles, white railings are difficult to understand. Until now, I wound a red vinyl tape, but the grip tape fits better with a better touch. It costs a little, but please try. ...
This review is about item#08091124.

Related Products