Buy more than* S$200* and get FREE SHIPPING

Hand Thread Tap for Aluminum

Pricision
OH2
Screw Type
M
...see all>
Product Options
ADD TO CART
Chamfer Lcf Angle Length Lk (mm) Angle Width K (mm) Screw Length Lc (mm) Shank Diameter d (phi mm) Overall Length L (mm) Number of Flutes Accuracy notation Screw Diameter Shank Diameter (mm) Pitch (mm) Chamfer Material Screw Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Chamfer Lcf Angle Length Lk (mm) Angle Width K (mm) Screw Length Lc (mm) Shank Diameter d (phi mm) Overall Length L (mm) Number of Flutes Accuracy notation Screw Diameter Shank Diameter (mm) Pitch (mm) Chamfer Material Screw Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.5P 7 4.5 24 6 62 3 STD M6 6 1.0 1.5P - 24 1pc 1 AL-HT M6 x1 08158726 14.99 SGD
Shipped after 2018-04-25
3P 8 5 30 6.2 70 3 STD M8 6.2 1.25 3P - 30 1pc 1 AL-HT M8 x1.25 08158735 19.99 SGD
Shipped after 2018-04-25
1.5P 8 5 30 6.2 70 3 STD M8 6.2 1.25 1.5P - 30 1pc 1 AL-HT M8 x1.25 08158744 19.99 SGD
Shipped after 2018-04-26
3P 8 5.5 32 7 75 3 STD M10 7 1.5 3P - 32 1pc 1 AL-HT M10 x1.5 08158753 23.99 SGD
Shipped after 2018-04-26
1.5P 8 5.5 32 7 75 3 STD M10 7 1.5 1.5P - 32 1pc 1 AL-HT M10 x1.5 08158762 23.99 SGD
Shipped after 2018-04-26
3P 8 5.5 32 7 75 3 - M10 7 1.25 3P - 32 1pc 1 AL-HT M10 x1.25 08158771 23.99 SGD
Shipped after 2018-04-26
1.5P 8 5.5 32 7 75 3 STD M10 7 1.25 1.5P - 32 1pc 1 AL-HT M10 x1.25 08158787 23.99 SGD
Shipped after 2018-04-26
1.5P 9 6.5 38 8.5 80 4 STD M12 8.5 1.25 1.5P - 38 1pc 1 AL-HT M12 x1.25 08158841 30.99 SGD
Shipped after 2018-04-26
3P 9 6.5 38 8.5 80 4 STD M12 8.5 1.25 3P - 38 1pc 1 AL-HT M12 x1.25 08158832 30.99 SGD
Shipped after 2018-04-26
1.5P 7 4 20 5 52 3 STD M4 5 0.7 1.5P - 20 1pc 1 AL-HT M4 x0.7 08158683 12.99 SGD
Shipped after 2018-04-26
1.5P 7 4.5 22 5.5 60 3 STD M5 5.5 0.8 1.5P - 22 1pc 1 AL-HT M5 x0.8 08158701 13.99 SGD
Shipped after 2018-04-26
3P 9 6.5 38 8.5 82 4 STD M12 8.5 1.75 3P - 38 1pc 1 AL-HT M12 x1.75 08158796 30.99 SGD
Shipped after 2018-04-26
3P 9 6.5 38 8.5 82 4 STD M12 8.5 1.5 3P - 38 1pc 1 AL-HT M12 x1.5 08158814 30.99 SGD
Shipped after 2018-04-26
1.5P 9 6.5 38 8.5 82 4 STD M12 8.5 1.5 1.5P - 38 1pc 1 AL-HT M12 x1.5 08158823 30.99 SGD
Shipped after 2018-04-26
3P 7 4.5 22 5.5 60 3 STD M5 5.5 0.8 3P - 22 1pc 1 AL-HT M5 x0.8 08158692 13.99 SGD
Shipped after 2018-04-25
1.5P 9 6.5 38 8.5 82 4 STD M12 8.5 1.75 1.5P - 38 1pc 1 AL-HT M12 x1.75 08158805 30.99 SGD
Shipped after 2018-04-26
3P 7 4.5 24 6 62 3 STD M6 6 1.0 3P - 24 1pc 1 AL-HT M6 x1 08158717 14.99 SGD
Shipped after 2018-04-25
3P 7 4 20 5 52 3 STD M4 5 0.7 3P - 20 1pc 1 AL-HT M4 x0.7 08158674 12.99 SGD
Shipped after 2018-04-25
3P 6 3.2 18 4 46 3 - M3 - 0.5 - HSS (high speed steel) HSSE - 1PC 1 AL-HT M3x0.5 08158656 10.99 SGD
Shipped after 2018-04-26
1.5P 6 3.2 18 4 46 3 - M3 - 0.5 - HSS (high speed steel) HSSE - 1PC 1 AL-HT M3x0.5 08158665 10.99 SGD
Shipped after 2018-04-26
ADD TO CART

Related Products