Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Diamond Bur Taper Cone Tip

4.50 (2)
Purpose
Used in pottery, stone, gem, rigid metal deburring and polishing. Can also be used in the production of silver and goldsmithing.
Shank Diameter (phi mm)
3
Overall Length (mm)
45
Grain Size
140
...see all>
Product Options
ADD TO CART
Blade Diameter x blade Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Diameter x blade Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2x12 1PC 1 D-20PB 08137692 12.99 SGD
In stock
3x15 1PC 1 D-30PB 08137701 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Deburring work for narrow hole parts of automobile parts aluminum die-casting
4
From Japan
On 2014-06-24 08:38:12
We used it in deburring processing of small hole, narrow hole part. Since the tip was thin, I entered a fairly narrow part, I was able to work, but I did not understand the strength, it was a meticulous work, it seems it took a while.
This review is about item#08137692.
Ceramic care work
5
From Japan
On 2013-09-05 15:16:08
I expect further high cost performance
This review is about item#08137692.

Related Products