Buy more than* S$200* and get FREE SHIPPING

Diamond Burr, Cone Shape, Round Tip

4.00 (1)
Shank Diameter (phi mm)
3
Overall Length (mm)
45
Grain Size
140
...see all>
Product Options
ADD TO CART
Blade Diameter x blade Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Diameter x blade Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5x10 1PC 1 D-50FH 08137735 18.01 SGD
Shipped after 2017-11-27
4x10 1PC 1 D-40FH 08137726 16.62 SGD
Shipped after 2017-11-27
3x10 1PC 1 D-30FH 08137717 13.34 SGD
Shipped after 2017-11-27
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Used for polishing metal
4
From Japan
On 2015-09-09 14:46:12
It is diamond coated and it is suitable for polishing work very much but it is very much appreciated that it has a little more possession. I think that it is easy to use, prices are also available and more detailed work is easier than similar products of other companies.
This review is about item#08137735.

Related Products