Buy more than* S$200* and get FREE SHIPPING

Unichrome belt (hard type)

5.00 (2)
Width x Overall Length (mm)
60x265
...see all>
Product Options
ADD TO CART
Belt Length (mm) Belt Width (mm) Grain Size Application Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Belt Length (mm) Belt Width (mm) Grain Size Application Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
265 60 150 - 1box(5pc) 1 MTM-NBM8 08138261 85.99 SGD
Shipped after 2018-04-23
- - 60 For hair line 1Box(5PC) 1 MTM-NBM4 08138243 84.99 SGD
Shipped after 2018-04-23
- - 80 For hair line 1Box(5PC) 1 MTM-NBM5 08138252 83.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Deburring and finishing of products
5
From Japan
On 2017-07-12 14:50:08
It is more user-friendly than MTM-NBE 4, and work efficiency has improved.
This review is about item#8138243.
Stainless steel hairline work
5
From Japan
On 2010-12-18 21:54:12
It's pretty good.
This review is about item#08138252.

Related Products